Skip Content
MOUNTED BEARING,4-BOLT FLANGE,1-5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,4-BOLT FLANGE,1-5/1

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYK6
  • Mfr. Model # 5RYK6
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.78 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 1-5/16"
  • Dimension S 11/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension B 1-11/16"
  • Overall Length 4-21/32"
  • Dimension A 1-13/32"
  • Overall Height 1-53/64"
  • Overall Width 4-12/32"
  • Dimension D 1-5/16"
  • Dimension L 4-21/32"
  • Bolt Size 7/16"
  • Dimension N 33/64"
  • Dimension J 3-5/8"
  • Static Load Capacity 3,450 lbs.
  • Dynamic Load Capacity 5,750 lbs.
  • Bolt Hole Center-to-Center 3-5/8"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Type Ball
  • Dimension Ao 1-53/64"
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list