Skip Content
MOUNTED BEARING,4-BOLT FLANGE,1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,4-BOLT FLANGE,1-3/4

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYK4
  • Mfr. Model # 5RYK4
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.32 lbs

Technical Specs

  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Bore Dia. 1-3/4"
  • Dimension S 3/4"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension B 1-15/16"
  • Overall Length 5-13/32"
  • Overall Width 5-13/32"
  • Dimension A 1-9/16"
  • Overall Height 2-9/64"
  • Dimension D 1-3/4"
  • Bolt Size 7/16"
  • Dimension J 4-1/8"
  • Dimension N 33/64"
  • Dynamic Load Capacity 7,350 lbs.
  • Static Load Capacity 4,600 lbs.
  • Dimension L 5-13/32"
  • Bolt Hole Center-to-Center 4-1/8"
  • Dimension Ao 2-9/64"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list