Skip Content
MOUNTED BEARING,4-BOLT FLANGE,1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,4-BOLT FLANGE,1-1/2

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYJ7
  • Mfr. Model # 5RYJ7
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Bore Dia. 1-1/2"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 3/4"
  • Overall Height 2-9/64"
  • Overall Length 5-5/32"
  • Dimension B 1-15/16"
  • Dimension A 1-17/32"
  • Overall Width 5-5/32"
  • Bolt Size 7/16"
  • Dimension D 1-1/2"
  • Dimension J 4"
  • Dimension L 5-5/32"
  • Dimension N 33/64"
  • Dimension Ao 2-9/64"
  • Bolt Hole Center-to-Center 4"
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 52100 Chrome Steel
  • Static Load Capacity 4,000 lbs.
  • Dynamic Load Capacity 6,550 lbs.
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item 4-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list