Skip Content
MOUNTED BEARING,4-BOLT,1-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,4-BOLT,1-3/4 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYP2
  • Mfr. Model # 5RYP2
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.68 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Medium Duty
  • Bore Dia. 1-3/4"
  • Dimension B 2-1/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 3/4"
  • Overall Height 2-25/64"
  • Overall Width 5-21/32"
  • Overall Length 5-21/32"
  • Dimension A 1-13/16"
  • Bolt Size 5/8"
  • Dimension J 4-3/8"
  • Dimension D 1-3/4"
  • Dimension N 43/64"
  • Dimension L 5-21/32"
  • Bolt Hole Center-to-Center 4-3/8"
  • Dimension Ao 2-25/64"
  • Dynamic Load Capacity 7,900 lbs.
  • Bearing Insert Type Ball
  • Static Load Capacity 5,200 lbs.
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list