Skip Content
MOUNTED BEARING,2-BOLT FLANGED,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,2-BOLT FLANGED,1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYF3
  • Mfr. Model # 5RYF3
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Bore Dia. 1"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 9/16"
  • Overall Length 4-29/32"
  • Overall Height 1-17/32"
  • Overall Width 2-3/4"
  • Dimension B 1-11/32"
  • Dimension A 1-3/16"
  • Dimension D 1"
  • Dimension L 2-3/4"
  • Dimension J 3-57/64"
  • Bolt Size 3/8"
  • Dimension N 15/32"
  • Dimension H 4-29/32"
  • Static Load Capacity 1,770 lbs.
  • Bolt Hole Center-to-Center 3-57/64"
  • Dimension Ao 1-17/32"
  • Dynamic Load Capacity 3,150 lbs.
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list