MOUNTED BEARING,2-BOLT FLANGE,1-3/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BEARING,2-BOLT FLANGE,1-3/1

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYG0
  • Mfr. Model # 5RYG0
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Finish Durable Paint/Black Oxide
  • Bore Dia. 1-3/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 5/8"
  • Dimension B 1-1/2"
  • Overall Width 3-9/32"
  • Overall Length 5-19/32"
  • Overall Height 1-21/32"
  • Dimension A 1-5/16"
  • Dimension D 1-3/16"
  • Bolt Size 3/8"
  • Dimension H 5-19/32"
  • Dimension N 29/64"
  • Dimension L 3-9/32"
  • Dimension J 4-19/32"
  • Dynamic Load Capacity 4,400 lbs.
  • Static Load Capacity 2,540 lbs.
  • Bolt Hole Center-to-Center 4-19/32"
  • Dimension Ao 1-21/32"
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list