!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BALL BEARING

MOUNTED BALL BEARING

DAYTON

MOUNTED BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BALL BEARING

MOUNTED BALL BEARING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1F548
  • Mfr. Model # 1F548
  • UNSPSC # 31171501
  • CATALOGUE PAGE # 66
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item 4 Bolt Flange Bearing
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Housing Material Zinc Die Cast
  • Lubricant Material NLGI #2 Equivalent
  • Maximum Temperature 200 Degrees F
  • Mount Hole Center-to-Center Height 2.5 in
  • Overall Height 3.375 in
  • Overall Width 1.125 in
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Dynamic Load Capacity 1,479 lbf
  • Flange Thickness 0.437 in
  • Includes (2) Set Screws
  • Lubrication Openings One Zirc Fitting
  • Mount Hole Size 3/8 in
  • Resistance Properties Corrosion Resistant
  • Standards California Proposition 65, DFARS Compliant, ISO Certified, Reach Certified, RoHS 3 Certified, TOXIC SUBSTANCES CONTROL ACT SECTION
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 3/4 in
  • Closure Double Sealed
  • Housing Type Square
  • Maximum Speed 4,500 RPM
  • Minimum Temperature -30 Degrees F
  • Number of Mount Holes 4
  • Overall Length 3.375 in
  • Rolling Element Rows 1
  • System of Measurement Inch
  • Bore Diameter Tolerance +0.0005 in: +0.001 in
  • Features Ball Bearing is Pre-Lubricated and Made to ABEC-1 Tolerance, Housing Retains Bearing Securely by Pressing the Lip 360 Degrees Over the Outer Race, Ideal for Applications Requiring Strong Load Support in Limited Mounting Areas, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Solid Zinc Die Cast Housing is Non-Corrosive and Lightweight, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
  • Housing Material Finish Unfinished
  • Includes Mounting Hardware Yes
  • Mount Hole Center-to-Center Length 2.5 in
  • Mounting Bolt Size 3/8 in
  • Seal Material Rubber
  • Static Radial Load Capacity 2,877 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list