!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BALL BEARING

MOUNTED BALL BEARING

DAYTON

MOUNTED BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BALL BEARING

MOUNTED BALL BEARING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1A402
  • Mfr. Model # 1A402
  • UNSPSC # 31171501
  • CATALOGUE PAGE # 66
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item 2 Bolt Flange Bearing
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Housing Material Alloy Steel
  • Lubricant Material NLGI #2 Equivalent
  • Maximum Temperature 200 Degrees F
  • Mount Hole Center-to-Center Height 4 in
  • Overall Height 1.75 in
  • Overall Width 3 in
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Dynamic Load Capacity 2,877 lbf
  • Housing Material Finish Rustproof Plated
  • Includes (2) Set Screws
  • Lubrication Openings One Zirc Fitting
  • Mount Hole Center-to-Center Length 4 in
  • Mounting Bolt Size 7/16 in
  • Seal Material Rubber
  • Static Radial Load Capacity 1,479 lbf
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 3/4 in
  • Closure Double Sealed
  • Housing Type Rhombus
  • Maximum Speed 4,500 RPM
  • Minimum Temperature -30 Degrees F
  • Number of Mount Holes 2
  • Overall Length 5 in
  • Rolling Element Rows 1
  • System of Measurement Inch
  • Bore Diameter Tolerance +0.001 in: +0.0005 in
  • Features Ball Bearing is Pre-Lubricated and Made to ABEC-1 Tolerance, Bearing Inserts are Encased in an Extra Thick, Non-Conductive Oil Resistant Rubber Liner Which Corrects upto a 2 Degrees Misalignment While Reducing Vibration and Noise, Heavy Gauge Pressed Steel One-Piece Housing has a Rust-Proof Plated Finish, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
  • Housing Material Grade 52100
  • Includes Mounting Hardware Yes
  • Maximum Misalignment Angle 2 Degrees
  • Mount Hole Size 7/16 in
  • Resistance Properties Non-Conductive
  • Standards California Proposition 65, DFARS Compliant, ISO Certified, Reach Certified, RoHS 3 Certified, TOXIC SUBSTANCES CONTROL ACT SECTION

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list