Skip Content
MOUNTED BALL BEARING,PILLOW,1 IN BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BALL BEARING,PILLOW,1 IN BO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FCT3
  • Mfr. Model # 3FCT3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Finish -
  • Includes -
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 1"
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 1-5/16"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 2-11/16"
  • Overall Length 5-1/2"
  • Overall Height 2-11/16"
  • Dimension A 1-5/16"
  • Overall Width 1-3/4"
  • Dimension C 5-1/2"
  • Dimension D 4-1/8"
  • Dimension E 1/2"
  • Bolt Size 3/8"
  • Dimension G 1-3/4"
  • Static Load Capacity 1,771 lbs.
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Dynamic Load Capacity 3146 lbs.
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 4-1/8"
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list