Skip Content
MOUNTED BALL BEARING,FLANGE,7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BALL BEARING,FLANGE,7/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FCX3
  • Mfr. Model # 3FCX3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Includes -
  • Finish -
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 7/8"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Height 1-13/32"
  • Overall Length 3-3/4"
  • Dimension A 3-3/4"
  • Dimension C 2-3/4"
  • Overall Width 3-3/4"
  • Dimension D 15/32"
  • Bolt Size 3/8"
  • Dimension F 1-13/32"
  • Static Load Capacity 1,771 lbs.
  • Dynamic Load Capacity 3,146 lbs.
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 2-3/4"
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list