Skip Content
MOUNTED BALL BEARING,FLANGE,1 IN BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BALL BEARING,FLANGE,1 IN BO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FCN5
  • Mfr. Model # 3FCN5
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish -
  • Includes -
  • Series Light Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 1"
  • Overall Height 1-25/64"
  • Dimension B 2-3/4"
  • Overall Width 2-3/4"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 5-1/8"
  • Dimension A 4-1/8"
  • Dimension C 3-57/64"
  • Dimension D 1/2"
  • Bolt Size 7/16"
  • Dimension F 1-19/64"
  • Static Load Capacity 1,771 lbs.
  • Bolt Hole Center-to-Center 3-57/64"
  • Dynamic Load Capacity 3,146 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item 2-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list