Skip Content
MOUNTED BALL BEARING,2 7/16 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BALL BEARING,2 7/16 IN BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FDD3
  • Mfr. Model # 3FDD3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.27 lbs

Technical Specs

  • Finish -
  • Includes -
  • Item Mounted Ball Bearing
  • Series Medium Duty
  • Mounting Surface to Shaft Center 3"
  • Number of Bolts 2
  • Bore Dia. 2-7/16"
  • Dimension B 5-31/32"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Height 5-31/32"
  • Overall Length 11-1/4"
  • Overall Width 3-9/32"
  • Dimension A 3"
  • Dimension C 11-1/4"
  • Dimension E 1"
  • Dimension D 8"
  • Bolt Size 3/4"
  • Dimension G 3-9/32"
  • Static Load Capacity 8,989 lbs.
  • Dynamic Load Capacity 12,854 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 8"
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list