MOUNTED BALL BEARING,2 15/16 IN BOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BALL BEARING,2 15/16 IN BOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FDD4
  • Mfr. Model # 3FDD4
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.58 lbs

Technical Specs

  • Finish -
  • Item Mounted Ball Bearing
  • Includes -
  • Bore Dia. 2-15/16"
  • Series Medium Duty
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 3-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 6-7/8"
  • Overall Height 6-7/8"
  • Overall Width 3-1/2"
  • Overall Length 13"
  • Dimension A 3-1/2"
  • Dimension D 9-1/32"
  • Dimension C 13
  • Dimension G 3-1/2"
  • Dimension E 1-1/16"
  • Bolt Size 7/8"
  • Static Load Capacity 10,400 lbs.
  • Bolt Hole Center-to-Center 9-1/32"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Dynamic Load Capacity 16,280 lbs.
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list