Skip Content
MOUNTED BALL BEARING,15/16 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BALL BEARING,15/16 IN BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FDA9
  • Mfr. Model # 3FDA9
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish -
  • Includes -
  • Series Nickel Plated Standard Duty
  • Bore Dia. 15/16"
  • Dimension B 2-3/4"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Height 1-13/32"
  • Overall Length 4-7/8"
  • Dimension C 3-57/64"
  • Overall Width 2-3/4"
  • Dimension A 4-7/8"
  • Dimension D 1/2"
  • Bolt Size 7/16"
  • Dimension F 1-13/32"
  • Static Load Capacity 1,771 lbs.
  • Bolt Hole Center-to-Center 3-57/64"
  • Dynamic Load Capacity 3,146 lbs.
  • Bearing Insert Type Ball
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item 2-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list