MOUNTED BALL BEARING,1 3/16 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BALL BEARING,1 3/16 IN BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FCX6
  • Mfr. Model # 3FCX6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Finish -
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Includes -
  • Bore Dia. 1-3/16"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Height 1-37/64"
  • Overall Length 4-1/4"
  • Overall Width 4-1/4"
  • Dimension A 4-1/4"
  • Dimension C 3-1/4"
  • Dimension D 15/32"
  • Bolt Size 3/8"
  • Dimension F 1-37/64"
  • Static Load Capacity 2,517 lbs.
  • Dynamic Load Capacity 4,382 lbs.
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 3-1/4"
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list