Skip Content
MOUNTED BALL BEARING,1 3/16 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BALL BEARING,1 3/16 IN BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FCP6
  • Mfr. Model # 3FCP6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Finish -
  • Includes -
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Number of Bolts 2
  • Bore Dia. 1-3/16"
  • Mounting Surface to Shaft Center 1-11/16"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 3-5/16"
  • Overall Length 6-1/2"
  • Overall Height 3-5/16"
  • Overall Width 1-7/8"
  • Dimension A 1-11/16"
  • Dimension C 6-1/2"
  • Dimension E 21/32"
  • Dimension G 1-7/8"
  • Dimension D 4-3/4"
  • Bolt Size 1/2"
  • Dynamic Load Capacity 4382 lbs.
  • Static Load Capacity 2,517 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 4-3/4"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Chevron SRI-2 or NLGI #2 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list