Skip Content
MOUNT VACUUM 3IN 15LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNT VACUUM 3IN 15LB CAP

WOOD'S POWR-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MDE7
  • Mfr. Model # 2MDE7
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1880
  • Shipping Weight 0.38 lbs

Technical Specs

  • Features Red-Line Vacuum Indicator, Check Valve and Instant Release Lift Tabs
  • Mounting Type Threaded Stud
  • Item Suction Cup Mount
  • Includes Vacuum Pad Protector
  • Max. Load Capacity 15 lbs.
  • Mounting Size 1/4"-20 x 3/8"
  • Cup Size 3" dia.
  • Platform Material Metal
  • Cup Type Concave

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list