Skip Content
MOUNT LEVELING 5/16X18 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNT LEVELING 5/16X18 SS

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TRA3
  • Mfr. Model # 4TRA3
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Leveling Mount
  • Thread Size 5/16"-18
  • Height 2-1/4"
  • Base Nylon
  • Construction Stainless steel
  • Load Capacity 250 lbs.
  • Base Dia. 1-13/64"
  • Bolt Length 1-1/2"
  • Leveling Mount Type Fixed Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list