Skip Content
MOUNT LEVELING 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNT LEVELING 1/4-20

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2G402
  • Mfr. Model # 2G402
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Yellow Zinc
  • Height 2-1/16"
  • Item Leveling Mount
  • Includes Locking Nut
  • Thread Size 1/4"-20
  • Base Steel w/Non-Skid Pad
  • Construction Non Skid Steel
  • Load Capacity 750 lbs.
  • Base Dia. 1"
  • Hex 1/2"
  • Leveling Mount Type Swiveling Stud
  • Bolt Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list