Skip Content
MOUNT EASY WITH HOT WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNT EASY WITH HOT WIRE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS7008-2
  • Mfr. Model # FS7008-2
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3110
  • Shipping Weight 0.235 lbs

Product Details

Flagstaff(TM) Easy Mount Adapter with Hot & Ground Wire.

Technical Specs

  • Item Easy Mount Adapter
  • Includes 12" Hot Wire and Ground Wire Pigtails
  • Colour Silver
  • Overall Height 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List