MOUNT CLNG SNSR ULTRASNC WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

MOUNT CLNG SNSR ULTRASNC WHT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLATU2000C
  • Mfr. Model # ATU2000C
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.65 lbs

Product Details

Trouble-free sensors automatically turn lights on and off as individuals enter and leave, for energy cost savings. Push-button control sets ambient light threshold on wall-mount units: LED display indicates the sensor's status.

Technical Specs

  • Colour White
  • Item Occupancy Sensor
  • Standards UL Listed
  • Description/Special Features Low Voltage Sensor, 8-12' Mounting Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list