Skip Content
MOUNT CLNG SNSR PSV INFRD WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNT CLNG SNSR PSV INFRD WHT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLATP600C
  • Mfr. Model # ATP600C
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.7 lbs

Product Details

Trouble-free sensors automatically turn lights on and off as individuals enter and leave, for energy cost savings. Push-button control sets ambient light threshold on wall-mount units: LED display indicates the sensor's status.

Technical Specs

  • For Use With Mfr. No. CU120A, CU277A
  • Colour White
  • Includes Pushbutton and LED Display
  • Item Occupancy Sensor
  • Description/Special Features High Density Lens
  • Coverage 450 sq. ft.
  • Sensor Type Passive Infrared
  • Installation Type Ceiling
  • Voltage 24 VDC
  • Time Delay Adaptive/Manual
  • Standards UL Listed
  • Timer Range 8 min. - 40 min.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Viewing Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list