Skip Content
MOUNT CLNG SNSR DL TCHNLGY WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOUNT CLNG SNSR DL TCHNLGY WHT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLATD500C
  • Mfr. Model # ATD500C
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.6 lbs

Product Details

Trouble-free sensors automatically turn lights on and off as individuals enter and leave, for energy cost savings. Push-button control sets ambient light threshold on wall-mount units: LED display indicates the sensor's status.

Technical Specs

  • Colour White
  • For Use With Mfr. No. CU120A, CU277A
  • Item Dual Technology Occupancy Sensor
  • Time Delay Adaptive/Manual
  • Coverage 500 sq. ft.
  • Sensor Type Passive Infrared/Ultrasonic
  • Installation Type Ceiling
  • Voltage 24 VDC
  • Standards UL Listed
  • Timer Range 8 min. - 40 min.
  • Viewing Angle 180 Degrees
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list