MOUNT BALL 2 1/2 3 IN DROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNT BALL 2 1/2 3 IN DROP

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803405
  • Mfr. Model # 1803405
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3213
  • Shipping Weight 11.85 lbs

Product Details

For use with 2 inch receiver tubes. Single piece forged steel design. Black powder coated finish. Tongue accepts 1 inch and 1-1/4 inch diameter shank towing balls. 2-1/2 inch towing ball mounts.

Technical Specs

  • Finish Black Powder Coat
  • Features Straight Ball Mount Fits 2-1/2" Receiver Tubes and the tongue Accepts 1-1/4" Diameter Shank Towing Balls. Two-piece Welded Steel Construction is Black Powder Coated for Corrosion Resistance. Features Max Drop of 3" and Rise of 1.5".
  • For Use With 2-1/2" Receiver
  • Height 4.25"
  • Item Ball Mount
  • Width 3.05"
  • Includes Ball Mount
  • Length 16.3"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2.5"
  • Tongue Capacity 1,200 lbs.
  • Capacity GVW 12,000 lbs.
  • Fits Ball Dia. 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list