Skip Content
MOUNT 1/2-13 SS 250LB CAP LEVELING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNT 1/2-13 SS 250LB CAP LEVELING

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TRA8
  • Mfr. Model # 4TRA8
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Stainless Steel
  • Height 3"
  • Item Leveling Mount
  • Thread Size 1/2"-13
  • Base Nylon
  • Construction Stainless steel
  • Base Dia. 2-13/32"
  • Load Capacity 250 lbs.
  • Leveling Mount Type Fixed Stud
  • Bolt Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list