Skip Content
MOTORIZED SIEVE SHAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTORIZED SIEVE SHAKER

HUMBOLDT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DPL6
  • Mfr. Model # 5DPL6
  • UNSPSC # 41103813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Power Required 115 VAC 50/60 Hz
  • HP 1/4
  • Item Motorized Sieve Shaker
  • ASTM C136
  • Number of Full Size Sieves 38
  • Sieve Diameter 3", 5" or 8"
  • Number of Half Size Sieves 18
  • Mounting Required Yes
  • Timer Range 30 Minutes
  • Timer Type Analog

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list