MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M891
  • Mfr. Model # 4M891
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 105.0
  • Max. Air Watts 447
  • Max. Amps 14.7
  • Phase 1
  • Vacuum (H2O Sealed) 131.4
  • Bearings Ball
  • Blower Stages 3
  • Duty Intermittent
  • Discharge Peripheral
  • Hz 60/50
  • Footnotes 68, 72
  • Mounting Brackets Metal
  • Overall Height 7-13/16"
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Voltage 120
  • Average Life 700 hr.
  • Motor/Blower Type Bypass
  • Ambient Temperature 40 Degrees C
  • Replacement Brushes Mfr. No. 833415-54
  • Body Dia. 7.2"
  • No. of Speeds 1
  • Motor Thermal Protection None
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list