Skip Content
MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T295
  • Mfr. Model # 3T295
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Includes Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with Screws
  • Item Differential Pressure Gauge
  • Pressure Range Minor Div. 0.005" WC
  • Scale Type Pressure and Air Velocity
  • Rated Total Pressure -20" Hg to 15 psi
  • Differential Pressure Range 0 to 0.25" WC
  • Differential Pressure Range Units In. H2O
  • Differential Pressure Range Value 0 - 0.25
  • Gauge Nominal Dial Size 4"
  • Gauge Accuracy +/-4.00%
  • Gauge Connection Location Back and Side
  • Basic Gauge Case Material Metal
  • Gauge Primary Range Smallest Graduation 0.005
  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
  • Differential Gauge Connection Size 1/8"
  • Differential Gauge Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list