Skip Content
MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K232
  • Mfr. Model # 6K232
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 25.4 lbs

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 13.6/6.9 - 6.8
  • HP 1
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Overall Length 11"
  • Hz 60
  • RPM Range 2,350 - 3,600
  • Voltage 115/208 - 230
  • Shaft Length 1-7/8"
  • Frame 56
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.25
  • Length Less Shaft 8-5/8"
  • Nominal Efficiency 69.5%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list