Skip Content
MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDBL6524V1
  • Mfr. Model # DBL6524V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 4.1
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required Mfr. No. 2MDV6
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 8, 8"
  • Frame 42Y
  • Voltage 115
  • Standards UL, CSA
  • Body Dia. 5"
  • Stud Size #8-32 x 1-5/8"
  • Bolt Circle Dia. 4-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 26"
  • Length Less Shaft 5-11/16"
  • No. of Speeds 3
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 5-1/4"
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list