Skip Content
MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2848
  • Mfr. Model # B2848
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.48 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 16.0/8.0
  • HP 1
  • Item Square Flange Pool Pump Motor
  • Includes Capacitor - 30 MFD 370V 50/60Hz
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Voltage 115/230
  • Frame 56Y
  • Standards UL Recognized E44549
  • Shaft Threaded-1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.65
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list