Skip Content
MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2847
  • Mfr. Model # B2847
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.05 lbs

Technical Specs

  • Full Load Amps 13.2/6.6
  • HP 3/4
  • Includes Capacitor - 30 MFD 370V 50/60Hz
  • Finish Black
  • Nameplate RPM 3450
  • Item Square Flange Pool Pump Motor
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized E44549
  • Voltage 115/230
  • Frame 56Y
  • Shaft Threaded-1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.65
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list