MOTOR VIBCO VIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR VIBCO VIBRATOR

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIB2P450-3
  • Mfr. Model # 2P450-3
  • UNSPSC # 23152105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.8 lbs

Technical Specs

  • Application For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete
  • HP 1/2
  • Max. Temp. 200 Degrees F
  • Item Vibrator
  • Mounting Plate Sold Separately
  • Phase 3
  • Duty Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
  • Power Source Electric
  • Voltage
  • Amps 1.2/0.6
  • Force Mechanically Adjustable
  • Bearing Type Prelubricated
  • dBA 64 @ 3 ft.
  • Enclosure Totally Enclosed Non-Ventilated
  • Mounting Position Universal
  • Overall Height 7-1/2"
  • Overall Width 6-1/2"
  • Overall Length 12-3/8"
  • Speed 3600 vpm
  • Standards ASTM and ASME
  • Force Rating 100 - 1,100 lbs.
  • Bin Weight Capacity 9,000 lbs.
  • Vibrator Type Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list