MOTOR VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR VACUUM

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M262
  • Mfr. Model # 2M262
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • CFM @ 2-In. Orifice 99.0
  • Item Vacuum Motor/Blower
  • Max. Air Watts 257
  • Max. Amps 8.0
  • Bearings Ball
  • Phase 1
  • Blower Stages 2
  • Vacuum (H2O Sealed) 92.0
  • Discharge Thru-Flow
  • Duty Intermittent
  • Mounting Brackets Metal
  • Hz 60/50
  • Footnotes 68
  • Voltage 120
  • Overall Height 5-9/16"
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Thru-Flow
  • Average Life 500 hr.
  • Replacement Brushes Mfr. No. 833326-51
  • Ambient Temperature 40 Degrees C
  • Body Dia. 5.7"
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Motor Efficiency Group Standard Efficient
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list