Skip Content
MOTOR VACUUM 5.7 IN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR VACUUM 5.7 IN CSA

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M267
  • Mfr. Model # 2M267
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • CFM @ 2-In. Orifice 103.0
  • Item Vacuum Motor/Blower
  • Max. Air Watts 293
  • Max. Amps 9.2
  • Phase 1
  • Vacuum (H2O Sealed) 91.5
  • Bearings Ball
  • Blower Stages 2
  • Footnotes 69, 72
  • Duty Intermittent
  • Discharge Peripheral
  • Hz 60/50
  • Mounting Brackets Thermoset
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Overall Height 6-1/2"
  • Voltage 120
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Body Dia. 5.7"
  • Replacement Brushes Mfr. No. 833326-51
  • Motor Thermal Protection None
  • Ambient Temperature 40 Degrees C
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list