MOTOR VACCUUM 5.7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR VACCUUM 5.7IN

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M937
  • Mfr. Model # 4M937
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • Max. Air Watts 404
  • CFM @ 2-In. Orifice 112.0
  • Max. Amps 11.7
  • Phase 1
  • Vacuum (H2O Sealed) 106.7
  • Bearings Ball
  • Discharge Tangential
  • Blower Stages 2
  • Hz 60/50
  • Overall Height 7"
  • Duty Intermittent
  • Footnotes 69, 72
  • Voltage 120
  • Mounting Brackets Thermoset
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Average Life 500 hr.
  • Body Dia. 5.7"
  • Motor/Blower Type Bypass
  • Replacement Brushes Mfr. No. 833392-61
  • Ambient Temperature 40 Degrees C
  • No. of Speeds 1
  • Motor Thermal Protection None
  • Ins. Class A
  • Motor Design Universal AC/DC
  • Motor Mounting Type Lug
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list