MOTOR VACCUUM 5.7 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR VACCUUM 5.7 INCH

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M918
  • Mfr. Model # 4M918
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 76.0
  • Max. Amps 17.9
  • Phase 1
  • Max. Air Watts 185
  • Vacuum (H2O Sealed) 74.0
  • Bearings Ball
  • Blower Stages 3
  • Discharge Tangential
  • Duty Intermittent
  • Footnotes 69, 72
  • Voltage 36 DC
  • Overall Height 7-13/16"
  • Mounting Brackets Thermoset
  • Average Life 500 hr.
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Bypass
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection None
  • Replacement Brushes Mfr. No. 833423-69
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list