MOTOR VAC 1 STAGE 5.7BPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR VAC 1 STAGE 5.7BPP

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M960
  • Mfr. Model # 4M960
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 133.0
  • Max. Air Watts 291
  • Max. Amps 7.0
  • Vacuum (H2O Sealed) 49.5
  • Bearings Ball
  • Footnotes 69
  • Phase 1
  • Hz 60/50
  • Duty Intermittent
  • Discharge Peripheral
  • Blower Stages 1
  • Mounting Brackets Thermoset
  • Overall Height 5-3/16"
  • Voltage 120
  • Body Dia. 5.7"
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Ambient Temperature 40 Degrees C
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Motor Thermal Protection None
  • Replacement Brushes Mfr. No. 833384-50
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list