MOTOR TEAO 1/4 HP 1100/900 RPM 460/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR TEAO 1/4 HP 1100/900 RPM 460/

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S051
  • Mfr. Model # 3S051
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Application Carrier/BDP
  • Full Load Amps 0.80
  • HP 1/4
  • Item OEM Replacement Motor
  • Nameplate RPM 1100
  • Phase 1
  • Hz 60/50
  • Overall Length 7-1/8"
  • RPM Range 1001-1100
  • Shaft Length 2-1/2"
  • Voltage 460
  • Standards UL Recognized, CSA Certified
  • Stud Size #8-32
  • Frame 48
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-5/8"
  • Motor Shaft Rotation CWLE
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Bolt Circle Dia. 5-1/5"
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list