Skip Content
MOTOR T FRAME 230/460VOLT 5HP E+3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR T FRAME 230/460VOLT 5HP E+3

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOST57030
  • Mfr. Model # T57030
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium efficiency TEFC 200-230/460V 4 pole 1800 RPM motor. 5 HP, 89.5% efficient, Nema frame 184T. Cast iron frame. Ball bearings. Class F insulation. 1.15 service factor.

Technical Specs

  • HP 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list