Skip Content
Discontinued with Replacement
MOTOR T FRAME 230/460VOLT 25HP E+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR T FRAME 230/460VOLT 25HP E+

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOST46035
  • Mfr. Model # T46035
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MOTOR T FRAME 230/460VOLT 25HP E+3

Price: NA

Product Details

EPACT efficient TEFC 200-230/460V 4 pole 1800 RPM motor. 25HP, 92.4% efficient, Nema frame 284T. Cast iron frame,. Class F insulation. 1.15 service factor.

Technical Specs

  • HP 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list