Skip Content
MOTOR SWITCH,MANUAL,NEMA1,2POLE,277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR SWITCH,MANUAL,NEMA1,2POLE,277

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HYJ7
  • Mfr. Model # 3HYJ7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Amps AC 16
  • HP @ 115VDC 1
  • HP @ 1 Phase - 230V 1
  • HP @ 230VDC 1
  • HP @ 3 Phase - 460-575V -
  • Item Motor Starter
  • HP @ 3 Phase - 200V -
  • Max. Voltage 277
  • Number of Poles 2
  • Thermal Unit Code -
  • Number of Required Thermals 1
  • Description/Special Features -
  • Standards UL (508), CSA
  • Starter Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list