Skip Content
MOTOR STARTER,NEMA SIZE2,3P,460-480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR STARTER,NEMA SIZE2,3P,460-480

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANF5
  • Mfr. Model # 6ANF5
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.05 lbs

Technical Specs

  • Amps AC 45
  • Coil Volts 480VAC
  • Item Motor Starter
  • Includes Overload Relay
  • Hz 50/60
  • Number of Poles 3
  • NEMA Size 2
  • HP @ 3 Phase - 208V 10
  • Starter Type Nonreversing
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list