Skip Content
MOTOR STARTER,NEMA SIZE1,3P,230-240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR STARTER,NEMA SIZE1,3P,230-240

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANF0
  • Mfr. Model # 6ANF0
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Amps AC 27
  • Coil Volts 240VAC
  • Includes Overload Relay
  • HP @ 3 Phase - 208V 7-1/2
  • Item Motor Starter
  • Number of Poles 3
  • Hz 50/60
  • Starter Type Nonreversing
  • Standards UL/CSA
  • NEMA Size 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list