MOTOR STARTER,NEMA SIZE1,3P,115-120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR STARTER,NEMA SIZE1,3P,115-120

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANE8
  • Mfr. Model # 6ANE8
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Amps AC 27
  • Includes Overload Relay
  • Coil Volts 120VAC
  • HP @ 3 Phase - 208V 7-1/2
  • NEMA Size 1
  • Hz 50/60
  • Number of Poles 3
  • Starter Type Nonreversing
  • Standards UL/CSA
  • Item Motor Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list