Skip Content
MOTOR STARTER,NEMA SIZE00,3P,115-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR STARTER,NEMA SIZE00,3P,115-12

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANE3
  • Mfr. Model # 6ANE3
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Technical Specs

  • Amps AC 9
  • HP @ 3 Phase - 208V 1-1/2
  • Includes Overload Relay
  • Item Motor Starter
  • Coil Volts 120VAC
  • Hz 50/60
  • Starter Type Nonreversing
  • NEMA Size 00
  • Number of Poles 3
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list