Skip Content
MOTOR STARTER,NEMA OPEN,3P,115-120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR STARTER,NEMA OPEN,3P,115-120V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANE2
  • Mfr. Model # 6ANE2
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Amps AC 9
  • Coil Volts 120VAC
  • HP @ 3 Phase - 208V 1-1/2
  • Includes Overload Relay
  • Item Motor Starter
  • Hz 50/60
  • Number of Poles 3
  • NEMA Size 00
  • Starter Type Nonreversing
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list