MOTOR STARTER,IEC,4-20A,NEMA 4X,STP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR STARTER,IEC,4-20A,NEMA 4X,STP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PXF3
  • Mfr. Model # 6PXF3
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.01 lbs

Technical Specs

  • HP @ 3 Phase - 208V 5
  • HP @ 3 Phase - 575V 15
  • Amps AC 4 to 20
  • Coil Volts 120VAC
  • Includes Start/Stop Push Buttons, Pilot Light
  • Item Motor Starter
  • Hz 50/60
  • Number of Poles 3
  • Standards UL 508A/ CSA, UL Enclosure Type 4X
  • Overload Relay Amp Setting 4 to 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list