MOTOR STARTER ENCLOSURE,STEEL,NEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR STARTER ENCLOSURE,STEEL,NEMA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6FZJ4
  • Mfr. Model # 6FZJ4
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1311
  • Shipping Weight 2.25 lbs

Product Details

Motor starter enclosure, plastic, NEMA 4, lift-off cover, painted steel, for use with 9 amp Dayton IEC contactors.

Technical Specs

  • Item Motor Starter Enclosure
  • Enclosure Type NEMA 4
  • For Use With 9 A Dayton IEC Contactors
  • Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list