MOTOR,SPLIT PHASE,ODP,1/2 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PHASE,ODP,1/2 HP,115V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBN23V1
  • Mfr. Model # BN23V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 7.0
  • HP 1/2
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 1-13/16"
  • Shaft Material Steel
  • Standards UL, CSA Pending
  • Frame 48Y
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Shaft Dia. 1/2"
  • Motor Application Pump
  • Motor Mounting Type Rigid Base
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list